Brass Toe-Tap Drain in Polished Brass
Extended Brass Toe-Tap Drain in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overflow does not have the ability to be sealed.
- Can be used on double wall tubs.
- Product is a Signature Hardware exclusive design.
- 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.
- 4-1/4" thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 3-3/4" thick at overflow.
- Made from solid brass materials.
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Collection:
- Extended
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above Floor
- Fits Pipe Size:
- 1-1/2 in
- Height:
- 39-1/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Floor Mount
- Length:
- 27-1/4 in
- Material:
- Brass
- Origin:
- Global
- Overflow Included:
- Yes
- Product Type:
- Tub Drain
- Thread Length:
- 4-1/4
- Trim Only:
- Yes
- WaterSense Labeled:
- No