Signature Hardware
Extended Brass Toe-Tap Drain in Polished Nickel
Part #SH433336 | Item #7633618 | Manufacturer Part #433336
Product Details
- Product is a Signature Hardware exclusive design.
- Waste and overflow.
- Overflow head swivels for use on most tubs, including those with a slanted wall.
- Overflow features ability to be sealed to allow for deeper water depth with press and seal stopper.
- Adjustable overflow can be used on double wall tubs.
- Made from solid brass materials.
- 2-15/16" thread length. Other dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 2-1/2" thick at overflow.
- 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC Copper pipe.
- Pipes may be cut to size at installation.
- Will fit antique and modern clawfoot tubs, as well as freestanding tubs.
Documents
Specifications
ASME Specifications: ASME A112.18.2-2015
CSA Certified: CSA B125.2-15
Collection: Extended
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Drain Body Material: Brass
Drain Installation Type: Above Floor
Fits Pipe Size: 1-1/2 in
Height: 39-1/8 in
IAPMO Listed: No
Installation Type: Floor Mount
Length: 27-1/4 in
Material: Brass
Origin: Global
Overflow Included Yes or No: Yes
Product Type: Tub Drain
Thread Length: 2-15/16
Trim Only: Yes
WaterSense Labeled: No