Signature Hardware

Extended Brass Toe-Tap Drain in Polished Nickel

Part #SH437338  |  Manufacturer Part #SH437338

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product is a Signature Hardware exclusive design.
  • Overflow does not have the ability to be sealed.
  • Can be used on double wall tubs.
  • Made from solid brass materials.
  • 2-15/16" thread length dimensions: 27-1/4" L drain pipe, 39-1/8" H overflow pipe. Accommodates tub walls up to 2-1/2" thick at overflow.
  • 1-1/2" tubing fits most new plumbing. Hook up to 1-1/2" ABS PVC & Copper pipe.

Specifications

ASME Specifications: ASME A112.18.2

CSA Certified: CSA B125.2

Collection: Extended

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Drain Body Material: Brass

Drain Installation Type: Above Floor

Fits Pipe Size: 1-1/2 in

Height: 39-1/8 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 27-1/4 in

Origin: Global

Overflow Included Yes or No: Yes

Thread Length: 2-15/16

Trim Only: Yes

WaterSense Labeled: No