Extended Press Type Pop-Up Bathroom Drain with Overflow in Brushed Nickel

You last purchased this on
 
Signature Hardware

Extended Press Type Pop-Up Bathroom Drain with Overflow in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Extended Press Type Pop-Up Bathroom Drain with Overflow in Brushed Nickel

  • Fast #
  • Part #SH432996
  • Item #7600670
  • Manufacturer Part #432996
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Opening:
1-1/4 in
Faucet Connection Size:
1-1/4 in
Fits Pipe Size:
1-1/2 in
Grid Drain Material:
Brass
IAPMO Listed -:
No
Material:
Brass
Overflow Included:
Yes
WaterSense Labeled:
No