6 in. Shower Rod Extender in Brushed Nickel
Extender 6 in. Shower Rod Extender in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6" overall length with 1" of narrowed piece to easily slide into existing shower curtain rod for a 5" extension.
- Made of rust-resistant stainless steel.
- Fits 1" OD shower curtain rods.
- Sold individually.
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Extender
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Rod Extender
- WaterSense Labeled:
- No