Signature Hardware

Extender 6 in. Shower Rod Extender in Chrome

Part #SH257814  |  Manufacturer Part #SH257814

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fits 1" OD shower curtain rods.
  • 6" overall length with 1" of narrowed piece to easily slide into existing shower curtain rod for a 5" extension.
  • Made of rust-resistant stainless steel.
  • Sold individually.

Specifications

ADA Compliant: No

Adjustable: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Extender

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 1 in

GSA Approved: No

IAPMO Listed: No

Length: 6 in

Material: Stainless Steel

NSF Certified: No

Product Type: Shower Rod Extender