2-1/4 x 10 in. Residential Brass Floor Register in Polished Nickel

You last purchased this on
 
Signature Hardware

Farina 2-1/4 x 10 in. Residential Brass Floor Register in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Farina 2-1/4 x 10 in. Residential Brass Floor Register in Polished Nickel

  • Fast #
  • Part #SH445235
  • Item #8098861
  • Manufacturer Part #445235
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Farina
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Installation Type:
Floor Mount
Length:
2-1/4 in
Material:
Brass
Overall Length:
4 in
Overall Width:
11-1/2 in
Shape:
Rectangular
Style:
Traditional
Type:
SH445235
Width:
10 in