Farina 2-1/4 x 12 in. Residential Brass Floor Register in Polished Nickel

Part #SH445240  |  Item #8098853  |  Manufacturer Part #445240

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Farina

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 2-1/4 in

Material: Brass

Overall Length: 4 in

Overall Width: 13-1/2 in

Shape: Rectangular

Style: Traditional

Type: SH445240

Width: 12 in