Farina 4 x 10 in. Residential Brass Floor Register in Polished Nickel

Part #SH445255  |  Item #8098982  |  Manufacturer Part #445255

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Farina

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Overall Length: 5-3/4 in

Overall Width: 11-5/8 in

Shape: Rectangular

Style: Traditional

Type: SH445255

Width: 10 in