Farina 4 x 14 in. Residential Brass Floor Register in Brushed Brass

Part #SH445261  |  Item #8098977  |  Manufacturer Part #445261

$ 59.00 EACH

Color/Finish:
Brushed Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Farina

Color Finish: Brushed Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Overall Length: 5-3/4 in

Overall Width: 15-5/8 in

Shape: Rectangular

Style: Traditional

Type: SH445261

Width: 14 in