Farina 4 x 8 in. Residential Brass Floor Register in Brushed Nickel

Part #SH445247  |  Item #8098850  |  Manufacturer Part #445247

$ 39.00 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Farina

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 4 in

Material: Brass

Overall Length: 5-7/8 in

Overall Width: 9-1/2 in

Shape: Rectangular

Size: [delete]5-7/8 in x 9-1/2 in

Style: Traditional

Type: [delete]SH445247

Width: 8 in