Farina 6 x 10 in. Residential Brass Floor Register in Polished Nickel

Part #SH445270  |  Item #8098947  |  Manufacturer Part #445270

Color/Finish:
Polished Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Farina

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Overall Length: 7-1/2 in

Overall Width: 11-5/8 in

Shape: Rectangular

Style: Traditional

Type: SH445270

Width: 10 in