Farina 6 x 12 in. Residential Brass Floor Register in Brushed Brass

Part #SH445271  |  Item #8098958  |  Manufacturer Part #445271

$ 69.00 EACH

Color/Finish:
Brushed Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Farina

Color Finish: Brushed Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 6 in

Material: Brass

Overall Length: 7-1/2 in

Overall Width: 13-3/4 in

Shape: Rectangular

Style: Traditional

Type: SH445271

Width: 12 in