60W 1-Light Medium E-26 Pendant in Matte Black with Aged Brass
Ferncliff 60W 1-Light Medium E-26 Pendant in Matte Black with Aged Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Canopy Dimensions: 1" H x 5 7/8" Dia.
- Stem Included: (4) 12", (1) 6"
- Bulb Included: No
- Light Bulb Type: Incandescent
- Location Rating: Dry
- Dimmable: No
- Can be mounted on a sloped ceiling at up to 90 °
Specifications
- ADA Compliant:
- No
- Collection:
- Ferncliff
- Color Finish Category:
- Blacks
- Color Finish Name:
- Antique Brass, Matte Black
- Diameter:
- 13 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Steel
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 13 in