Fixed Head Drain and Overflow in Polished Nickel

Part #SH433883  |  Item #7632045  |  Manufacturer Part #433883

$ 200.00 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASME Specifications: ASME A112.18.2-2015

CSA Certified: CSA B125.2-15

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Drain Diameter: 1-1/2 in

Drain Included: Yes

Faucet Connection Size: 1-1/2 in

IAPMO Listed: No

Overflow Included Yes or No: Yes

Thread Size: 4-1/4 in

Trim Only: No

WaterSense Labeled: No