Signature Hardware

Flavius 68 x 37-3/4 in. Freestanding Bathtub Center Drain in Silver Travertine

Part #SH251549  |  Item #7630897  |  Manufacturer Part #SH251549

Color/Finish:
Silver Travertine

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handcrafted from a solid block of Silver Travertine.
  • Each tub has natural variations and is therefore unique.
  • Dimensions: 68" L x 38" W x 22" H.
  • Drain hole is tapered to 1/2" thick with 3" deep cavity.
  • Requires a freestanding tub filler or wall-mount faucet.
  • All dimensions ±1/2".

Specifications

Application: Residential

Basin Depth: 18 in

Basin Length: 38 in

Basin Width: 20 in

Bathtub Shape: Oval

Bathtub Type: Soaker

Capacity: 59 gal

Collection: Flavius

Color Finish: Silver Travertine

Color Finish Category: Greys

Drain Included: No

Drain Location: Center

Faucet Included: No

Height: 22 in

Installation Type: Freestanding

Length: 68 in

Material: Travertine

Overall Height: 22 in

Overall Length: 68 in

Overall Width: 37-3/4 in

Size: 68 in x 37-3/4 in x 22 in

Type: Bathtub

Weight: 2000

Width: 37-3/4 in