Flicker 1-7/8 in. Iron Door Knocker in Black Powder Coat

Part #SH348224  |  Item #7696186  |  Manufacturer Part #348224

$ 19.00 EACH

Color/Finish:
Black Powder Coat

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Overall dimensions: 1-7/8" L x 4-3/4" H.
  • 2-1/2" projection from door.
  • Includes matching mounting hardware that installs from the front.

Documents

Specifications

Collection: Flicker

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Depth: 2-1/2 in

Door Hardware Type: Door Knocker

Height: 4-3/4 in

Installation Type: Door Mount

MA Approved: No

Material: Iron

Size: 1-7/8 in x 4-3/4 in

WaterSense Labeled: No

Width: 1-7/8 in