Brass Double Coat Hook in Antique Copper

You last purchased this on
 
Signature Hardware

Floral Brass Double Coat Hook in Antique Copper

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Floral Brass Double Coat Hook in Antique Copper

  • Fast #
  • Part #SH444394
  • Item #7899202
  • Manufacturer Part #444394
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Copper Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • All necessary mounting hardware is included
  • Covered under Signature Hardware's 10 year limited warranty
  • Constructed of brass for durability and dependability
  • Requires Certification

Documents


Specifications

Collection:
Floral
Color Finish Category:
Copper Tones
Color Finish Name:
Antique Copper
Depth:
1-1/4 in
Height:
4-3/8 in
MA Approved -:
No
Material:
Brass
Product Type:
Hook
Projection:
1-1/4 in
Size:
3-1/8 in x 4-3/8 in
Style:
Traditional
WaterSense Labeled:
No
Width:
3-1/8 in