1/2 in. IPS Brass Radiator Flange
1/2 in. IPS Brass Radiator Flange
Frequently Purchased Together
Product Details
- 1/2" (IPS) pipe flange: 7/8" inside diameter; 3-1/8" outside diameter.
- Fits together without hardware for easy installation around your pipe.
- Made of solid brass.
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-1/8 in
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Radiator
- Installation Type:
- Floor Mount
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Radiator Flange
- Type:
- SH262852
- WaterSense Labeled:
- No