Iron Coat and Hat Hook in Matte Black Powder Coat
Flourish Iron Coat and Hat Hook in Matte Black Powder Coat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Flourish
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black Powder Coat
- Height:
- 6 in
- MA Approved -:
- No
- Material:
- Iron
- Product Type:
- Hook
- Projection:
- 3-1/2 in
- Size:
- 1-1/2 in x 6 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in