Flourish Iron Coat and Hat Hook in White Powder Coat

Part #SH247487  |  Item #7693215  |  Manufacturer Part #247487

$ 9.00 EACH

Color/Finish:
White Powder Coat

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: Flourish

Color Finish: White Powder Coat

Color Finish Category: Whites

Height: 6 in

Material: Iron

Product Type: Hook

Projection: 3-1/2 in

Size: 1-1/2 in x 6 in

Style: Traditional

Width: 1-1/2 in