Signature Hardware
Forsskal Wall Mount Bathroom Sink in White
Part #SH434191 | Item #7713011 | Manufacturer Part #434191
Product Details
- Mounting Hardware Included: No
Documents
Specifications
Application: Residential
Basin Depth: 4-3/4 in
Basin Length: 18-1/4 in
Basin Width: 11-3/4 in
Collection: Forsskal
Color Finish: White
Color Finish Category: Whites
Drain Diameter: 1-1/2 in
Drain Included: No
Drain Location: Rear
Drain Opening: 1-1/2 in
Faucet Included: No
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 20-1/4 in x 18-1/8 in x 6-7/8 in
Overflow Included Yes or No: Yes
Product Type: Bathroom Sink
Shape: Rectangular
Sink Bowl Size: 18-1/4 in x 11-3/4 in x 4-3/4 in
Sink Depth: 4-3/4 in
Sink Installation Type: Wall Mount
Sink Material: Porcelain
Sink Size Range: 20 in - 25 in