4-7/8 in. Residential Strap Hinge in Rust
Four Curl 4-7/8 in. Residential Strap Hinge in Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Weight limit per hinge is 30 lbs.
- Rust finish is oxidized iron, a living finish.
- Dimensions: 12" L x 4-7/8" H.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Four Curl
- Color Finish Category:
- Browns
- Color Finish Name:
- Rust
- Door Hardware Type:
- Door Hinge
- Height:
- 4-7/8 in
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No