7 in. Residential Dummy Strap Hinge in Black Powder Coat
Four Curl 7 in. Residential Dummy Strap Hinge in Black Powder Coat
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For decorative purposes only.
- Dimensions: 15-3/4" L x 7" H.
Documents
Specifications
- ANSI:
- ANSI A156.14 – 2013
- Application:
- Residential
- Collection:
- Four Curl
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Door Hardware Type:
- Door Hinge
- Height:
- 7 in
- Length:
- 15-3/4 in
- MA Approved -:
- No
- Material:
- Cast Iron
- WaterSense Labeled:
- No