Four Curl 7 in. Residential Dummy Strap Hinge in Rust

Part #SH363908  |  Item #7696990  |  Manufacturer Part #SH363908

Color/Finish:
Rust

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimensions: 15-3/4" L x 7" H.
  • Rust finish is oxidized iron, a living finish.
  • For decorative purposes only.

Documents

Specifications

Application: Residential

Collection: Four Curl

Color Finish: Rust

Color Finish Category: Browns

Door Hardware Type: Door Hinge

Height: 7 in

Length: 15-3/4 in

Material: Cast Iron