1 in. Brass Round Cabinet Knob in Antique Bronze

You last purchased this on
 
Signature Hardware

Francoli 1 in. Brass Round Cabinet Knob in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Francoli 1 in. Brass Round Cabinet Knob in Antique Bronze

  • Fast #
  • Part #SH441808
  • Item #7873343
  • Manufacturer Part #441808
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Base diameter: 1-1/8" x 3/8" D.
  • Includes fastening hardware.
  • Diameter: 1" x 1-1/4" D.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Francoli
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Depth:
1-1/4 in
Diameter:
1 in
Diameter - Base:
1-1/8 in
Hardware Included:
Yes
Hardware Type:
Knob
Length:
1 in
MA Approved -:
No
Material:
Brass
Projection:
1-1/4 in
Shape:
Round
Style:
Grooved
WaterSense Labeled:
No
Weight:
1 lb
Width:
1 in