Galeton Three Handle Wall Mount Filler in Oil Rubbed Bronze (Trim Only)

Part #SH203659  |  Item #7693220  |  Manufacturer Part #203659

$ 384.00 EACH

Color/Finish:
Oil Rubbed Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Filler mounts directly to the wall and overhangs the lip of the tub; this opens up a wide range of tub styles, shapes and sizes, but necessitates ensuring the spout reach will accommodate the tub position relative to the wall
  • Faucet body and waterways are constructed from brass ensuring a lifetime of durability and beauty
  • Operated with ceramic disc valve cartridges, guaranteeing a drip free performance and unparalleled reliability
  • Installs into 2 faucet holes with a center-to-center range of 3" - 9"
  • Features an integrated hand shower; helpful for rinsing off after a bath or cleaning the tub
  • Rough-in valve not included; purchase coordinating valve separately

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Residential

Base Plate Width: 2-1/8 in

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Center Size: 3 in - 9 in

Collection: Galeton

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Faucet Connection Size: 3/4 in

Faucet Height: 13-5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Porcelain

Handle Type: Lever

Hose Included: No

Hose Length: 60 in

IAPMO Listed: No

Length: 10 in

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Height: 8-1/4 in

Spout Reach: 7-3/8 in

Spout Type: Fixed

Stem Type: Hot and Cold

Style: Transitional

Trim Only: Yes

Tub Spout Reach: 7-3/8 in

WaterSense Labeled: No

Width: 7-7/8 in