Three Handle Wall Mount Filler in Polished Brass (Trim Only)
Galeton Three Handle Wall Mount Filler in Polished Brass (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Galeton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Center Size:
- 3 in - 9 in
- Faucet Connection Size:
- 3/4 in
- Faucet Height:
- 13-5/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Hose Included:
- No
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 8-1/4 in
- Spout Reach:
- 7-3/8 in
- Spout Type:
- Fixed
- Stem Type:
- Hot and Cold
- Style:
- Transitional
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-3/8 in
- Width:
- 7-7/8 in