Gallo 35-1/2 x 19-3/4 in.Fireclay Single Bowl Farmhouse Kitchen Sink in Biscuit

Part #SH320015  |  Item #7629746  |  Manufacturer Part #320015

Color/Finish:
Biscuit

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid, heavy-duty fireclay.
  • Smooth, ripple-resistant surface.
  • Overall dimensions: 35-1/2" L x 19-3/4" W (front to back) x 10" H ± 1/2".
  • Basin: 24" L x 17-1/2" W (front to back) x 9-1/8" H ± 1/2".
  • 1" rim.
  • Sink is finished on four sides.
  • Made in Italy.
  • If purchasing drain separately, it must be able to accommodate a sink drain thickness of 1".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Collection: Gallo

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 10 in

IAPMO Listed: No

Length: 35-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Shape: Rectangular

Sink Installation Type: Farmhouse

WaterSense Labeled: No

Width: 19-3/4 in