8-3/4 in. Cast Iron Shelf Bracket in Rust

You last purchased this on
 
Signature Hardware

Gears 8-3/4 in. Cast Iron Shelf Bracket in Rust

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Gears 8-3/4 in. Cast Iron Shelf Bracket in Rust

  • Fast #
  • Part #SH353140
  • Item #7614631
  • Manufacturer Part #353140
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Rust Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold individually.
  • Weight capacity per pair is 60 pounds.
  • Bracket is 1-1/2" wide at mounting screws.
  • Requires Certification

Documents


Specifications

Capacity:
60 lbs
Collection:
Gears
Color Finish Category:
Browns
Color Finish Name:
Rust
Hardware Type:
Bracket
Height:
8-3/4 in
Length:
8-3/4 in
MA Approved -:
No
Material:
Cast Iron
Product Type:
Shelf Bracket
Size:
3/4 in x 8-3/4 in
WaterSense Labeled:
No
Weight:
1.8 lb
Width:
3/4 in