5/8 x 5-1/2 in. Brass Cabinet Pull in Polished Chrome

You last purchased this on
 
Signature Hardware

Gebara 5/8 x 5-1/2 in. Brass Cabinet Pull in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Gebara 5/8 x 5-1/2 in. Brass Cabinet Pull in Polished Chrome

  • Fast #
  • Part #SH443787
  • Item #7899287
  • Manufacturer Part #443787
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Center-to-center measurement: 5".
  • Overall dimensions: 5-1/2" W x 5/8" H x 1" D.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Gebara
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1 in
Hardware Included:
Yes
Hardware Type:
Drawer Pull
Height:
5/8 in
MA Approved -:
No
Material:
Brass
Projection:
1 in
Style:
Traditional
WaterSense Labeled:
No
Weight:
1 lb
Width:
5-1/2 in