5/8 x 5-1/2 in. Brass Cabinet Pull in Satin Brass
Gebara 5/8 x 5-1/2 in. Brass Cabinet Pull in Satin Brass
Frequently Purchased Together
Product Details
- Center-to-center measurement: 5".
- Overall dimensions: 5-1/2" W x 5/8" H x 1" D.
Documents
Specifications
- Application:
- Residential
- Collection:
- Gebara
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 1 in
- Hardware Included:
- Yes
- Hardware Type:
- Drawer Pull
- Height:
- 5/8 in
- MA Approved -:
- No
- Material:
- Brass
- Projection:
- 1 in
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Width:
- 5-1/2 in