Geometric 4 x 12 in. Residential Brass Ceiling & Sidewall Register in Brushed Nickel

Part #SH398675  |  Item #7615925  |  Manufacturer Part #SH398675

Color/Finish:
Brushed Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes four tension springs for securing into wall ducts. No screws required.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Geometric

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Wall Mount

Length: 4 in

Material: Brass

Overall Length: 5-3/8 in

Overall Width: 13-5/8 in

Width: 12 in