10-1/2 x 3-1/4 in. Brass Mail Slot in Brushed Nickel
Georgian 10-1/2 x 3-1/4 in. Brass Mail Slot in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Opening dimensions: 7-1/2" W x 1-1/2" H (plus/minus; 1/2").
- Slot opens 90 degrees to allow mail through.
- External dimensions: 10-1/2" W x 3" H (plus/minus; 1/2").
- Includes fastening hardware.
- Includes exterior and interior plates.
- Spring-loaded to keep out wind, rain, and snow and to ensure closure after use.
Specifications
- Collection:
- Georgian
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 3-1/4 in
- MA Approved -:
- No
- Mailbox Accessory Type:
- Mail Slot
- Material:
- Brass
- Style:
- Traditional
- WaterSense Labeled:
- No
- Weight:
- 3 lb
- Width:
- 10-1/2 in