Ginkgo Leaf 48 x 71 in. Polyester Shower Curtain in Blue

Part #SH446749  |  Item #7960708  |  Manufacturer Part #446749

$ 44.00 EACH

Color/Finish:
Blue

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of water-resistant polyester.
  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Measurements may vary ±; 1".

Specifications

Collection: Ginkgo Leaf

Color Finish: Blue

Color Finish Category: Blues

Green Seal Certified: No

Height: 71 in

MA Approved: No

Material: Plastic

Material Type: Polyester

Product Type: Shower Curtain

Shape: Rectangular

WaterSense Labeled: No

Weight: 2

Width: 48 in