70 x 84 in. Polyester Shower Curtain in Blue

You last purchased this on
 
Signature Hardware

Ginkgo Leaf 70 x 84 in. Polyester Shower Curtain in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Ginkgo Leaf 70 x 84 in. Polyester Shower Curtain in Blue

  • Fast #
  • Part #SH446747
  • Item #7960704
  • Manufacturer Part #446747
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Blue Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
  • Measurements may vary ±; 1".
  • Made of water-resistant polyester.
  • Requires Certification

Specifications

Collection:
Ginkgo Leaf
Color Finish Category:
Blues
Color Finish Name:
Blue
Green Seal Certified:
No
Height:
84 in
MA Approved -:
No
Material:
Plastic
Material Type:
Polyester
Product Type:
Shower Curtain
Shape:
Rectangular
WaterSense Labeled:
No
Weight:
2 lb
Width:
70 in