72 x 71 in. Polyester Shower Curtain in Blue
Ginkgo Leaf 72 x 71 in. Polyester Shower Curtain in Blue
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For best fit, order a shower curtain that is 6" - 12" wider than your shower rod.
- Measurements may vary ±; 1".
- Made of water-resistant polyester.
Specifications
- Collection:
- Ginkgo Leaf
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Green Seal Certified:
- No
- Height:
- 71 in
- MA Approved -:
- No
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Shower Curtain
- Shape:
- Rectangular
- WaterSense Labeled:
- No
- Weight:
- 2 lb
- Width:
- 72 in