Three Handle Roman Tub Faucet with Handshower in Brushed Nickel
Glenwood Three Handle Roman Tub Faucet with Handshower in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coupler height: 4".
- Lever diverter has porcelain button inset.
- Solid brass construction.
- Hand shower GPM: 1.8 gpm (6.8 l/min) @ 80 psi.
- Tub spout GPM: 11 gpm (41.64 l/min) @ 80 psi.
- Faucet can be installed with variable centers from 3-3/8" - 10-1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Glenwood
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 10 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- Height:
- 13-5/8 in
- Hose Length:
- 60 in
- Length:
- 13-1/4 in
- Maximum Deck Thickness:
- 1 in
- Number of Handles:
- Three Handle
- Number of Holes:
- 2 Hole
- Number of Pieces:
- 1 Piece
- Spout Height:
- 5-1/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 9-1/2 in
- Tub Spout Type:
- Diverter
- Weight:
- 11.54 lb
- Width:
- 10 in