Signature Hardware

Glenwood Three Handle Roman Tub Faucet in Polished Chrome

Part #SH205507  |  Manufacturer Part #SH205507

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid brass construction.
  • Coupler height: 4".
  • Lever diverter has porcelain button inset.

Specifications

Application: Residential

Center Size: 3-3/8 in - 10-1/2 in

Collection: Glenwood

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 10 in

Escutcheon Width: 2-1/8 in

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Roman Tub Faucet with Handshower

Faucet Valve Type: Ceramic Disc

Handle Material: Porcelain

Handle Type: Lever

Height: 14 in

Length: 13-1/4 in

Material: Brass

Maximum Deck Thickness: 1 in

Number Of Pieces: 1 Piece

Number of Handles: Three Handle

Number of Holes: 2 Hole

Spout Height: 5-1/8 in

Spout Reach: 9-1/2 in

Trim Only: No

Tub Spout Reach: 9-1/2 in

Tub Spout Type: Diverter

WaterSense Labeled: No

Weight: 11.41

Width: 10 in