Goodwin 66 x 29-1/2 in. Freestanding Bathtub End Drain in Black

Part #SH415197  |  Item #7600660  |  Manufacturer Part #415197

$ 1,749.00 EACH

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Tub is constructed from premium quality cast iron ensuring a lifetime of beauty and durability
  • Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
  • Overall Tub Size (Length x Width): 66 in x 29-1/2 in
  • Soaking Depth: 13-1/2 in (as measured to the overflow outlet or tub rim)
  • Drain outlet is located on the end of the tub and can be configured to face left or right depending on your installation requirements
  • A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 41 in

Basin Width: 16 in

Bathtub Shape: Oval

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

Capacity: 38 gal

Clawfoot Color Finish: Brushed Nickel

Clawfoot Included: Yes

Clawfoot Material: Cast Iron

Collection: Goodwin

Color Finish: Black

Color Finish Category: Blacks

Drain Included: No

Drain Location: End

Faucet Included: No

GSA Approved: No

IAPMO Listed: No

Installation Type: Freestanding

Material: [Cast Iron, Porcelain Enamel]

NSF Certified: No

Number of Holes: No Hole

Number of Occupants: 1

Origin: Global

Overall Height: 29 in

Overall Length: 66 in

Overall Width: 29-1/2 in

Overflow Included Yes or No: Yes

Overflow Type: Round

Size: 66 in x 29-1/2 in

Soaking Depth: 13-1/2 in

UL Listed: No

Weight: 333