66 x 29-1/2 in. Freestanding Bathtub End Drain in Black
Goodwin 66 x 29-1/2 in. Freestanding Bathtub End Drain in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 60" Dimensions: 60" L x 30" W (front to back) x 24" H (± 1/2"). Water capacity: 38 gallons. Weight uncrated/crated: 324/444 lbs.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- Basin Length:
- 41-5/16 in
- Basin Width:
- 16-1/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Capacity:
- 38 gal
- Clawfoot Color Finish:
- Dark Grey
- Clawfoot Included:
- Yes
- Clawfoot Material:
- Cast Iron
- Collection:
- Goodwin
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 13-3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Cast Iron, Porcelain Enamel
- NSF Certified:
- No
- Number of Holes:
- No Hole
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Height:
- 29 in
- Overall Length:
- 66 in
- Overall Width:
- 29-1/2 in
- Overflow Included:
- Yes
- Overflow Type:
- Round
- Size:
- 66 in x 29-1/2 in
- Soaking Depth:
- 13-1/2 in
- UL Listed:
- No
- Weight:
- 404 lb
- cUPC Certified:
- Yes