Gooseneck Two Handle Wall Mount Filler in Chrome

Part #SH418613  |  Item #7702264  |  Manufacturer Part #418613

Color/Finish:
Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall-mount couplers included.
  • Spout reach with 4" couplers: 10-1/2".
  • Solid brass construction.

Specifications

ASME Specifications: ASME A112.18.1-2018

Application: Residential

CSA Certified: CSA B125.1-18

Center Size: 3-3/8 in

Collection: Gooseneck

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler

Faucet Valve Type: Ceramic Disc

Handle Material: Porcelain

Handle Type: Lever

Height: 12 in

Length: 10 in

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 5-3/8 in

Spout Reach: 10-5/8 in

Spout Type: Fixed

WaterSense Labeled: No

Width: 10-7/8 in