Gorgo Semi-recessed Mount Bathroom Sink in Polished Nickel

Part #SH328646  |  Item #7633472  |  Manufacturer Part #328646

$ 289.00 EACH

Color/Finish:
Polished Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Solid, 16-gauge copper construction.
  • Highly reflective Polished Nickel finish.
  • Hammered exterior and interior.
  • Overall dimensions: 19-1/2" L x 14-3/4" W (front to back) x 7-1/4" H (±1/2").
  • Sink is 4-1/2" H above counter.
  • Interior dimensions: 16-1/2" L x 11-3/4" W (front to back) x 7" H (±1/2").
  • 17" L x 12" W (front to back) cut-out needed for recessed portion of basin (±1/2").
  • It is recommended to have the sink at job site before cutting cabinet.
  • Hammered, flat 1-1/2" rim.
  • 1-1/2" drain size.

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Collection: Gorgo

Color Finish: Polished Nickel

Color Finish Category: Nickel Tones

Drain Opening: 1-1/2 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 19-1/2 in x 14-3/4 in x 7-1/4 in

Pedestal Only - FEI: No

Product Type: Bathroom Sink

Shape: Square

Sink Installation Type: Semi-recessed Mount

Sink Material: Copper

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No