Single Handle Pull Down Monoblock Kitchen Faucet in Polished Nickel

This product has been replaced by

Signature Hardware Polished Nickel Kitchen Faucet
Signature Hardware Single Handle Pull Down Kitchen Faucet in Polished Nickel
Manufacturer Part #SHXCGF107PN
You last purchased this on
 
Signature Hardware

Greyfield Single Handle Pull Down Monoblock Kitchen Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Signature Hardware Polished Nickel Kitchen Faucet
Signature Hardware Single Handle Pull Down Kitchen Faucet in Polished Nickel
Manufacturer Part #SHXCGF107PN
Signature Hardware

Greyfield Single Handle Pull Down Monoblock Kitchen Faucet in Polished Nickel

  • Fast #
  • Part #SHXCGF101PN
  • Item #7936230
  • Manufacturer Part #448180
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Pullout spray head with dual spray functionality; aerated spray and stream
  • 360° Swivel spout grants access to all areas in and around the sink
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Designed to be installed onto faucet decks up to 2-15/16 in thick
  • Compliant with the Americans with Disabilities Act (ADA)
  • Installs onto water supplies with 9/16 in UNEF connections
  • Operated with a ceramic disc valve, ensuring a lifetime of drip free performance
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1, ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Adjustable:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Greyfield
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
Yes
Faucet Connection:
UNEF
Faucet Connection Size:
9/16 in
Faucet Height:
17-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Length (in):
3-3/8 in
Handle Material:
Brass
Handle Type:
Knob
Height:
17-7/16 in
IAPMO Listed -:
No
Kitchen Faucet Type:
Pull Down, Monoblock
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
9-7/8 in
MA Approved -:
Yes
Material:
Brass
Maximum Deck Thickness:
2-15/16 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Pressure - High:
60
Side Spray:
No
Spout Height:
8-15/16 in
Spout Reach:
9-1/16 in
Spout Swivel:
360°
Spout Type:
Swivel
Style:
Traditional
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
5 lb
Width:
11-7/16 in
cUPC Certified:
Yes