TUB SPT *GREYF PN
Greyfield TUB SPT *GREYF PN
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" Female connection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.309, ASME A112.18.1-2018
- Application:
- Residential
- Base Plate Height:
- 2-15/16 in
- Base Plate Width:
- 2-15/16 in
- CSA Certified:
- CSA B125.1-18
- Collection:
- Greyfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Tub Spout
- Faucet Type:
- Tub Faucet
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 7-15/16 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Global
- Spray Type:
- Full
- Trim Only:
- No
- Tub Spout Reach:
- 7-15/16 in
- Tub Spout Type:
- Non-diverter
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes