Grid for 941313 36 in. Torun Double Bowl Farmhouse Sink

Part #SH433927  |  Item #7711381  |  Manufacturer Part #433927

$ 109.00 EACH

Brand Model Compatibility:

941313 36 in Torun Double Bowl Farmhouse Sink
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Brand Model Compatibility: 941313 36 in Torun Double Bowl Farmhouse Sink

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Product Type: Grid

WaterSense Labeled: No