Grid for 941317 36 in. Torun Farmhouse Sink

Part #SH433931  |  Item #7708765  |  Manufacturer Part #433931

$ 70.00 EACH

Brand Model Compatibility:

941317 36 in Torun Farmhouse Sink
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Brand Model Compatibility: 941317 36 in Torun Farmhouse Sink

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Origin: Global

Product Type: Grid

WaterSense Labeled: No