Griggs 2-3/4 in. Lever Dummy Left Hand Lever Set in Brushed Nickel

Part #SH444609  |  Item #7941883  |  Manufacturer Part #444609

$ 49.95 EACH

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of brass.
  • Includes all necessary hardware.

Documents

Specifications

Application: Interior Door Set

Base Plate Width: 5-1/4 in

Collection: Griggs

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Handle Material: Brass

Handle Type: Lever

Height: 5-7/8 in

Lock Type: [Dummy, Left Hand]

MA Approved: No

Product Type: Lever Set

Shape: Rectangular

Size: 5-1/4 in x 5-7/8 in x 2-3/4 in

WaterSense Labeled: No

Weight: 1.5

Width: 5-1/4 in