Signature Hardware
Griggs 5-7/8 in. Brass Privacy Door Set Knob 2-3/4 in. Backset in Antique Copper
Part #SH444789 | Item #7941960 | Manufacturer Part #444789
Product Details
- Made of brass.
- Includes all necessary operating parts and fastening hardware.
- Choose from 2-3/8" or 2-3/4" latch backset.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
Application: Residential
Base Plate Width: 2-3/4 in
Collection: Griggs
Color Finish: Antique Copper
Color Finish Category: Copper Tones
Depth: 3 in
Handle Material: Brass
Handle Type: Knob
Height: 5-7/8 in
Material: Brass
Shape: Rectangular
Size: 3 in x 5-7/8 in x 2-3/4 in
Type: Door Set Knob
Weight: 3
Width: 2-3/4 in