Brass Rectangular Entrance Door Set with Dummy Handle in Brushed Nickel
Griggs Brass Rectangular Entrance Door Set with Dummy Handle in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2-3/4" interior extension from door.
- Includes fastening hardware.
- 3-1/4" exterior extension from door.
- Left or right handing options.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI GRADE
- Application:
- Residential
- Base Plate Width:
- 3-1/8 in
- Collection:
- Griggs
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3-1/4 in
- Door Hardware Type:
- Lever, Lock
- Fire Rated:
- No
- Handle Length (in):
- 4-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Dummy
- Hardware Included:
- Yes
- Height:
- 19-1/2 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Height:
- 19-1/2 in
- Shape:
- Rectangular
- Size:
- 3-1/8 in x 19-1/2 in x 3-1/4 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 3-1/8 in